Zoro Homepage

Williams Straight Box Tubular Wrench, 1"

  • Mfr # 1232TSB

  • Zoro # G7615651


product price: $69.19
/ea

Key Features

Finish
Industrial Black
Number of Points
12
SAE or Metric
SAE
Wrench Style
Straight Box End
Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1232TSB
Zoro #
G7615651
UPC #
662459900272
Country of Origin
United States

Dimensions

Size
1"

Details

Finish
Industrial Black
Number of Points
12
SAE or Metric
SAE
Wrench Style
Straight Box End
Item
Straight Box Tubular Wrench,1"
Sub-Category
Williams

Description

Straight Box Tubular Wrench,1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.