Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Williams Straight Box Tubular Wrench, 1-5/16"

  • Mfr # 1242TSB

  • Zoro # G7613089


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Finish
Industrial Black
Number of Points
12
SAE or Metric
SAE
Wrench Style
Straight Box End
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1242TSB
Zoro #
G7613089
UPC #
662459900319
Country of Origin
United States

Dimensions

Size
1-5/16"

Details

Finish
Industrial Black
Number of Points
12
SAE or Metric
SAE
Wrench Style
Straight Box End
Sub-Category
Williams
Item
Straight Box Tubular Wrench,1-5/16"

Description

Straight Box Tubular Wrench,1-5/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.