Williams Super Combo Wrench, 12 pt., 1-1/4"
Mfr # JHW1240SC
Zoro # G7617438
product price: $59.49
/eaKey Features
Overall Length
17"
Finish
Chrome plated
Head Size
1-1/4 in
Number of Points
12
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHW1240SC
Zoro #
G7617438
UPC #
662459900722
Country of Origin
United States
Dimensions
Overall Length
17"
Head Size
1-1/4 in
Details
Finish
Chrome plated
Number of Points
12
Features
Measurement Type
SAE
Description
Super Combo Wrench,12 pt.,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.