Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Williams Super Combo Wrench, 12 pt., 10mm

  • Mfr # 1210MSC

  • Zoro # G7603401


product price: $18.19
/ea

Key Features

Overall Length
6-3/4"
Material
chrome plated metal
Finish
Chrome plated
Head Size
10 mm
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1210MSC
Zoro #
G7603401
UPC #
662459901712
Country of Origin
United States

Dimensions

Overall Length
6-3/4"
Head Size
10 mm

Details

Material
chrome plated metal
Finish
Chrome plated
Number of Points
12
Features
SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical
Measurement Type
Metric

Description

The Williams 1210MSC Super Combo Wrench is the ideal tool for heavy-duty applications. It has a durable chrome finish and features a twelve-point design, which gives you better torque when tightening or loosening nuts and bolts. With a six-3/4" length, this wrench is designed to fit into tight spaces where other wrenches can't reach. The twelve point design ensures that you get maximum grip on your fasteners. Made of chrome plated metal, this wrench will resist corrosion even in harsh conditions. If you are looking for an easy way to tighten or loosen your nuts and bolts, the Williams 1210MSC Super Combo Wrench is the perfect solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.