Zoro Homepage

Williams Super Combo Wrench, 12 pt., 12mm

  • Mfr # 1212MSC

  • Zoro # G7628175


product price: $17.59
/ea

Key Features

Overall Length
7-11/16"
Finish
Chrome plated
Head Size
12mm
Number of Points
12
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212MSC
Zoro #
G7628175
UPC #
662459901736
Country of Origin
United States

Dimensions

Overall Length
7-11/16"
Head Size
12mm

Details

Finish
Chrome plated
Number of Points
12
Features
Measurement Type
Metric

Description

Super Combo Wrench,12 pt.,12mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.