Williams Super Combo Wrench, 12 pt., 13/16"
Mfr # 1226SC
Zoro # G7605486
product price: $25.59
/eaKey Features
Overall Length
11-3/4"
Finish
Chrome plated
Head Size
13/16 in
Number of Points
12
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1226SC
Zoro #
G7605486
UPC #
662459900654
Country of Origin
United States
Dimensions
Overall Length
11-3/4"
Head Size
13/16 in
Details
Finish
Chrome plated
Number of Points
12
Features
Measurement Type
SAE
Description
Whether you're a professional or hobbyist, the Williams 1226SC Super Combo Wrench is just what you need to get the job done. This super combo wrench comes in a 13/16" size and has 12 points for extra grip. The chrome plated finish ensures that it will last for years to come. It measures 11 3/4" in length, making it easy to use with one hand. This combination wrench also has an overall weight of 0.51 lb.. You can never go wrong with the Williams 1226SC Super Combo Wrench, so make sure to order yours today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.