Williams Super Combo Wrench, 12 pt., 15mm
Mfr # 1215MSC
Zoro # G7610876
product price: $21.39
/eaKey Features
Overall Length
9-3/32"
Finish
Chrome plated
Head Size
15mm
Number of Points
12
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1215MSC
Zoro #
G7610876
UPC #
662459901767
Country of Origin
United States
Dimensions
Overall Length
9-3/32"
Head Size
15mm
Details
Finish
Chrome plated
Number of Points
12
Features
Measurement Type
Metric
Description
Super Combo Wrench,12 pt.,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.