Williams Super Combo Wrench, 12 pt., 26mm
Mfr # 1226MSC
Zoro # G7631666
product price: $46.29
/eaKey Features
Overall Length
14-5/16"
Finish
Chrome plated
Head Size
26mm
Number of Points
12
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1226MSC
Zoro #
G7631666
UPC #
662459901873
Country of Origin
United States
Dimensions
Overall Length
14-5/16"
Head Size
26mm
Details
Finish
Chrome plated
Number of Points
12
Features
Measurement Type
Metric
Description
Super Combo Wrench,12 pt.,26mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.