Zoro Homepage

Williams Super Combo Wrench, 12 pt., 30mm

  • Mfr # 1230MSC

  • Zoro # G7645158


product price: $64.09
/ea

Key Features

Finish
Chrome plated
Head Size
30mm
Number of Points
12
Features
SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away From Fastener Corners, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings Are Identical
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1230MSC
Zoro #
G7645158
UPC #
662459901903
Country of Origin
United States

Dimensions

Overall Length
16-9/32"
Head Size
30mm

Details

Finish
Chrome plated
Number of Points
12
Features
SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away From Fastener Corners, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings Are Identical
Measurement Type
Metric

Description

Super Combo Wrench,12 pt.,30mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.