Williams Super Combo Wrench, 12 pt., 3/4"
Mfr # 1224SC
Zoro # G7630001
product price: $27.29
/eaKey Features
Overall Length
11"
Finish
Chrome plated
Head Size
3/4"
Number of Points
12
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1224SC
Zoro #
G7630001
UPC #
662459900647
Country of Origin
United States
Dimensions
Overall Length
11"
Head Size
3/4"
Details
Finish
Chrome plated
Number of Points
12
Features
Measurement Type
SAE
Description
Super Combo Wrench,12 pt.,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.