Zoro Homepage

Williams Super Combo Wrench, 12 pt., 7/8"

  • Mfr # 1228SC

  • Zoro # G7630205


product price: $30.49
/ea

Key Features

Overall Length
12-1/2"
Material
Chrome
Finish
Chrome plated
Head Size
7/8"
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1228SC
Zoro #
G7630205
UPC #
662459900661
Country of Origin
United States

Dimensions

Overall Length
12-1/2"
Head Size
7/8"

Details

Material
Chrome
Finish
Chrome plated
Number of Points
12
Features
SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical
Measurement Type
SAE

Description

When you need to tighten and loosen nuts and bolts, this Williams Super Combo Wrench is the tool for the job. The chrome plated wrench has 12-point measurements of 7/8" on one end and 1/2" on the other. With a length of 12-1/2", it allows you to easily access even those hard to reach areas. This 12 pt.,7/8" combination wrench has a sturdy grip so you can be sure that it will not slip or cause damage. This Williams Super Combo Wrench is an essential addition to your tool kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.