Williams Torx Bit Socket, 1/2" D, T55
Mfr # 35286
Zoro # G7072269
product price: $13.89
/eaKey Features
Drive Size
1/2"
Overall Length
2-7/16"
Finish
High Polished Chrome
SAE or Metric
Torx(R)
Socket Type
Torx Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35286
Zoro #
G7072269
UPC #
662459352866
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Overall Length
2-7/16"
Size
T55
Details
Item
Socket Bit
Finish
High Polished Chrome
SAE or Metric
Torx(R)
Socket Type
Torx Bit
Category Type
Socket Bits
Sub-Category
Williams
Tether Ready
No
Tether Status
Not Tether Capable
Description
Torx Bit Socket,1/2 In. D,T55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.