Williams Torx Bit Socket Set, 1/4" D, 6pcs.
Mfr # 30908
Zoro # G7159391
product price: $49.29
/eaKey Features
Drive Size
1/4"
Finish
High Polished Chrome
SAE or Metric
SAE
Includes
(6) 1/4" Drive Torx Bit Sockets
Overall Length
1 13/32"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30908
Zoro #
G7159391
UPC #
662459309082
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Overall Length
1 13/32"
Size
T10,T15,T20,T25,T27,T30
Details
Item
Torx Bit Socket Set,1/4" D,6pcs.
Finish
High Polished Chrome
SAE or Metric
SAE
Includes
(6) 1/4" Drive Torx Bit Sockets
Socket Type
Torx Bit
Sub-Category
Williams
Tether Ready
No
Description
Torx Bit Socket Set,1/4 In. D,6pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.