Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Williams Tubular Box Wrench, Offset, 1-7/16", 36mm

  • Mfr # 1246TOB

  • Zoro # G7611795


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Finish
Industrial Black
Number of Points
12
SAE or Metric
SAE
Wrench Style
Offset, Box end
Size
1-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1246TOB
Zoro #
G7611795
UPC #
662459900050
Country of Origin
United States

Dimensions

Size
1-7/16"

Details

Finish
Industrial Black
Number of Points
12
SAE or Metric
SAE
Wrench Style
Offset, Box end
Sub-Category
Williams
Item
Tubular Box Wrench,Offset,1-7/16",36mm

Description

The Williams 1246TOB Tubular Box Wrench, Offset, 1-7/16", 36mm is a durable wrench that is ideal for your everyday needs. This tubular box wrench has an offset design with a box end. It comes in industrial black finish to provide corrosion resistance and strength. The SAE size of this wrench is 1-7/16". If you are looking for a durable tubular box wrench, the Williams 1246TOB Tubular Box Wrench, Offset, 1-7/16", 36mm will be your best choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.