Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Williams Tubular Box Wrench, Offset, 1-7/8", 47mm

  • Mfr # 1260TOB

  • Zoro # G7620019


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Finish
Industrial Black
Number of Points
12
SAE or Metric
SAE
Wrench Style
Offset, Box end
Size
1-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1260TOB
Zoro #
G7620019
UPC #
662459900128
Country of Origin
United States

Dimensions

Size
1-7/8"

Details

Finish
Industrial Black
Number of Points
12
SAE or Metric
SAE
Wrench Style
Offset, Box end
Item
Tubular Box Wrench,Offset,1-7/8",47mm
Sub-Category
Williams

Description

Tubular Box Wrench,Offset,1-7/8 In.,47mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.