Zoro Homepage

Williams Tubular Box Wrench, Offset, 2-1/16", 52mm

  • Mfr # 1266TOB

  • Zoro # G7615785


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Finish
Industrial Black
Number of Points
12
SAE or Metric
SAE
Wrench Style
Offset, Box end
Size
2-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1266TOB
Zoro #
G7615785
UPC #
662459900142
Country of Origin
United States

Dimensions

Size
2-1/16"

Details

Finish
Industrial Black
Number of Points
12
SAE or Metric
SAE
Wrench Style
Offset, Box end
Item
Tubular Box Wrench,Offset,2-1/16",52mm
Sub-Category
Williams

Description

Tubular Box Wrench,Offset,2-1/16 In.,52mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.