Zoro Homepage

Williams Wrench, Open End, 1-1/8x1-3/16", Stn Chrome

  • Mfr # JHW1037B

  • Zoro # G7635665


product price: $66.15
/ea

Key Features

Size
1-1/8" x 1-3/16"
Finish
Satin Chrome
SAE or Metric
SAE
Overall Length
13-23/32"
Head Size
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW1037B
Zoro #
G7635665
UPC #
662459102553
Country of Origin
United States

Dimensions

Size
1-1/8" x 1-3/16"
Overall Length
13-23/32"
Head Size
18 mm

Details

Item
Wrench,Open End,1-1/8x1-3/16",Stn Chrome
Finish
Satin Chrome
SAE or Metric
SAE
Sub-Category
Williams
Features
Continuous Arc Design Minimizes Spreading and is Stronger Than V Design, Two Openings in Each Wrench With 45 Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener, Good Grip and Cleans Easily
Measurement Type
SAE

Description

Wrench,Open End,1-1/8x1-3/16 In.,Stn Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.