Williams Wrench, Open End, 5/16X3/8", Satin Chrome
Mfr # 1721
Zoro # G7603989
product price: $15.59
/eaKey Features
Finish
Satin Chrome
Overall Length
4-11/16"
Head Size
5/16" x 3/8"
Features
Two Openings in Each Wrench With 45 Degrees Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener, Continuous Arc Design Minimizes Spreading and is Stronger than V Design, Satin Chrome Finish Provides Good Grip and Cleans Easily
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1721
Zoro #
G7603989
UPC #
662459102416
Country of Origin
United States
Dimensions
Overall Length
4-11/16"
Head Size
5/16" x 3/8"
Details
Finish
Satin Chrome
Features
Two Openings in Each Wrench With 45 Degrees Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener, Continuous Arc Design Minimizes Spreading and is Stronger than V Design, Satin Chrome Finish Provides Good Grip and Cleans Easily
Measurement Type
SAE
Description
Wrench,Open End,5/16X3/8 In.,Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.