Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Williams Wrench Set, Flex-Head, 12 pcs.

  • Mfr # MWS-12RCF

  • Zoro # G7641420


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Includes
(12) Reversible Flex-Head Ratcheting Combination Wrench Set In Plastic Tray: (1) Length 5-9/16" of Size 8mm, (1) Length 6" of Size 9mm, (1) Length 6-5/16" of Size 10mm, (1) Length 6-3/4" of Size 11mm, (1) Length 7" of Size 12mm, (1) Length 7-11/16" of Size 13mm, (1) Length 7-19/32" of Size 14mm, (1) Length 8" of Size 15mm, (1) Length 8-5/16" of Size 16mm, (1) Length 9" of Size 17mm, (1) Length 9-1/2" of Size 18mm, (1) Length 10" of Size 19mm
Measurement Type
Metric
Overall Length
5-9/16", 6", 6-5/16", 6-3/4", 7", 7-11/16", 7-19/32", 8", 8-5/16", 9", 9-1/2", 10"
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MWS-12RCF
Zoro #
G7641420
UPC #
662459919151
Country of Origin
United States

Dimensions

Overall Length
5-9/16", 6", 6-5/16", 6-3/4", 7", 7-11/16", 7-19/32", 8", 8-5/16", 9", 9-1/2", 10"
Head Size
8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm

Details

Item
Wrench Set,Flex-Head,12 pcs.
Finish
Chrome plated
Includes
(12) Reversible Flex-Head Ratcheting Combination Wrench Set In Plastic Tray: (1) Length 5-9/16" of Size 8mm, (1) Length 6" of Size 9mm, (1) Length 6-5/16" of Size 10mm, (1) Length 6-3/4" of Size 11mm, (1) Length 7" of Size 12mm, (1) Length 7-11/16" of Size 13mm, (1) Length 7-19/32" of Size 14mm, (1) Length 8" of Size 15mm, (1) Length 8-5/16" of Size 16mm, (1) Length 9" of Size 17mm, (1) Length 9-1/2" of Size 18mm, (1) Length 10" of Size 19mm
Measurement Type
Metric
Number of Points
12
Features
Flex-Head Pivots 90 Degree in Either Direction for Access in Tight Areas Fine Tooth Design With Dual-Pawl Mechanism For Extra Strength, Cleans Easily, Ratchet Lever is Easily Accessible for Quick Direction Changes, Recessed Corners in Ends Provide Extra Turning Power

Description

Williams Tools' MWS-12RCF Williams Wrench Set, Flex-Head, 12 pcs. offers a comprehensive range of metric wrenches for tackling various fasteners. These wrenches can be used across an extensive range of applications and product categories. This wrench set is equipped with a flex head that allows you to access hard-to-reach areas easily. The 12 points ensure maximum contact with the fastener's flats, increasing torque and providing better grip. The chrome plated finish helps prevent corrosion from moisture and other chemicals, keeping your tools in good condition for longer periods of time. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Williams Tools MWS-12RCF Williams Wrench Set, Flex Head, 12 pcs..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.