Shop WILLIAMS
See all product information
Create Account
Wire Stripper/Cable Slitter, Front End, Super Duty, Bolt Cutter, 7.28 in
- Mfr # JHW23533
- Zoro # G322802914
product price:Â
$
31.59
/ea
Key Features
Overall Length
7.28 in
Width
2.17 in
Height
0.59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW23533
- Zoro #
- G322802914
- UPC #
- 00662459235336
- Country of Origin
- United States
Dimensions
- Overall Length
- 7.28 in
- Width
- 2.17 in
- Height
- 0.59 in
Details
- Item
- Wire Strippers & Cable Slitters
Description
WILLIAMS JHW23533 FRONT END SUPER DUTY WIRE STRIPPER WITH BOLT CUTTERS, 18 TO 10 AWG SOLID WIRE, 20 TO 12 AWG STRANDED WIRE CABLE/WIRE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.