Shop WILLIAMS
See all product information
Create Account
Wobble Extension, 1/4" Drive, 2 in.
- Mfr # JHWM-202
- Zoro # G6220669
product price:Â
$
7.89
/ea
Key Features
Overall Length
2"
Sub-Category
Williams
Material
Chrome Plated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWM-202
- Zoro #
- G6220669
- UPC #
- 662459992819
- Country of Origin
- United States
Dimensions
- Overall Length
- 2"
Details
- Item
- 1/4" Dr 2 Wobble Extension
- Sub-Category
- Williams
- Material
- Chrome Plated Steel
Description
Wobble Extension,1/4 In. Drive,2 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.