Zoro Homepage

X Shank Interchangeable Head Torque Wrench -70 - 350 Nm

  • Mfr # 350NMIMH

  • Zoro # G122589787


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Primary Scale Range
59 to 251 ft lb
Wrench Material
Metal
Shank Type
X
Primary Scale Increments
2 ft lb
Width
3.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350NMIMH
Zoro #
G122589787
UPC #
-
Country of Origin
United States

Dimensions

Width
3.27 in
Height
2.56 in
Overall Length
24.5 in

Details

Primary Scale Range
59 to 251 ft lb
Wrench Material
Metal
Shank Type
X
Primary Scale Increments
2 ft lb
Color
Silver
Item
Interchangeable Head Torque Wrench

Description

Single scale, dual direction Positive lock with spring loaded pull down lock ring Fast, accurate and easy to set Easy-to-read laser marked scales Flex Head pivots 15 degrees in both directions Rugged for Industrial use Accuracy: +- 4% CW +- 6% CCW of indicated value, CW, from 20% to 100% of full scale Meets or exceeds ASME standards, ISO 6789 standards Individually serialized with matching certificate of calibration traceable to N.I.S.TShank Size X Nm Range 70 - 350 Incr. 2 English Range 59 - 251 OAL In. 24 ?

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.