1.7 Liter 1500 Watt Electric Glass Tea Kettle in Black with Auto Shut Off

  • Mfr # WLKE17G1M15

  • Zoro # G621739881


product price:  $32.19
/ea

Key Features

Length
8.5 in
Color
Black
Material
Glass
Width
9.78 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLKE17G1M15
Zoro #
G621739881
UPC #
190873007821
Country of Origin
China

Dimensions

Length
8.5 in
Width
9.78 in
Height
6 in

Details

Color
Black
Material
Glass
Item
Electric Tea Kettle

Description

With its 1500W powerful heating system, the Willz Electric Kettle will boil water lightning fast! It is handy for preparing tea, coffee, oatmeal, hot chocolate, & more! The glass kettle is composed of a high quality, heat tempered glass - creating a healthier, plastic-free water. The Willz Electric Kettle also includes a heat resistant handle to prevent burns while in use. Featuring boil dry safety, the kettle turns off when no water is detected. It also includes overheat protection with an auto shut-off feature when the kettle has reached the boling point. The easy to open lid with wide mouth make this kettle easy to clean and wipe down after each use. Blue LED lighting indicates when the kettle is heating. The Electric Kettle also includes a 360 Degree heating base. The kettle itself cordless for an easier pour.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.