Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.3 Cu. Ft. Compact Refrigerator in Blue

  • Mfr # WLR33MBED02

  • Zoro # G521740185


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Width
17.48 in
Color
Blue
Length
19.02 in
Height
33.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLR33MBED02
Zoro #
G521740185
UPC #
190873009603
Country of Origin
China

Dimensions

Width
17.48 in
Length
19.02 in
Height
33.19 in

Details

Color
Blue
Item
Compact Refrigerator

Description

This Willz 3.3 Cu.Ft single door compact chiller refrigerator with its stainless steel look will enrich your kitchen, rec room or home office with different styles, which can store snacks and keep cool beverages and more. This thoughtful refrigerator offers an adjustable mechanical thermostat control to make your life easily. Thanks to its reversible door that can be suitable for different kitchen layouts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.