Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 Gram Stainless Steel Blade Electric Coffee Grinder in Silver

  • Mfr # WLCG06S1E02

  • Zoro # G121739923


product price: $27.99
/ea

Key Features

Width
4.15 in
Length
7 in
Height
4.15 in
Color
Stainless Steel
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLCG06S1E02
Zoro #
G121739923
UPC #
190873007869
Country of Origin
China

Dimensions

Width
4.15 in
Length
7 in
Height
4.15 in

Details

Item
Coffee Grinder
Color
Stainless Steel
Material
Stainless Steel

Description

Enjoy a warm cup of coffee with the taste of fresh ground beans thanks to this Willz 50 Gram Stainless Steel Blade Electric Coffee Grinder. This coffee grinder holds up to 50 grams of coffee beans which equates to about 6 cups of coffee. Easy one touch operation quickly grinds beans, herbs, spices, and more, and cord storage underneath helps keep your counters neat and tidy. The unit features a lid safety switch which ensures the grinder lid is properly closed in order to turn on, avoiding dangerous situations. In the box, you'll find the grinding unit, cleaning brush, and scoop.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.