Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W80490
Zoro #
G7055531
UPC #
00039564804908
Country of Origin
China
Dimensions
Drive Size
1/2" Square
Size
1-11/16"
Details
SAE or Metric
SAE
Material
Alloy steel
Item
Dodge Spindle Nut Socket
Description
Dodge Spindle Nut Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.