Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 W., 10 H., 1000° F Withstand Temp., White

  • Mfr # 36167

  • Zoro # G7734915


product price: $85.31
/ea
Free Shipping & Returns

Key Features

Color
White
Width
10
Height
10
Thickness
0.028
Withstand Temp.
1000° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36167
Zoro #
G7734915
UPC #
626053610418
Country of Origin
China

Dimensions

Width
10
Height
10
Thickness
0.028
Nominal Length (ft.)
10 ft

Details

Color
White
Withstand Temp.
1000° F
Standards
ANSI/FM 4950, ANSI 4950
Material
Uncoated Fiberglass
Application
Welding Protection
For Use With
Welding
Weight
18 oz

Description

This uncoated fiberglass welding blanket is made with low irritating yarns to prevent itch. Measures 10 Ft. wide x 10 Ft. high x 0.028 In. thick; Weighs 18 Oz. per square yard. Blanket includes grommets that allow easy hanging in vertical applications. Features a 1000°F working temperature ideal for welding, insulation, and jacketing applications. All blankets meet or exceed ANSI/FM 4960, California Fire Marshall standards, and NFPA 701 requirements for flame resistance. Established in 1933, Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety has set the standard. Whether the need is for welding protection in a steel fabrication environment, head protection on a construction site, or hearing protection at an airport, Jackson Safety provides the widest range of safety choices to meet the needs of every job and every worker.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.