Zoro Homepage

18-oz Silica Cloth Roll, 3ft x 50 yards

  • Mfr # 36165

  • Zoro # G7734985


product price: $763.99
/ea
Free Shipping & Returns

Key Features

Material
Silica Cloth Fiberglass
For Use With
Welding
Color
Tan
Height
150
Withstand Temp.
1800° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36165
Zoro #
G7734985
UPC #
626053608804
Country of Origin
China

Dimensions

Height
150
Thickness
0.04
Width
3
Nominal Length (ft.)
3 ft

Details

Material
Silica Cloth Fiberglass
For Use With
Welding
Color
Tan
Withstand Temp.
1800° F
Application
Welding Protection
Standards
ANSI/FM 4950|ANSI 4950
Weight
18 oz

Description

Wilson high-temperature fabrics are used to protect equipment and personnel near hazardous operations such as welding, flame-cutting, and grinding. These fabrics can be used as blankets, hanging curtains, or are available in roll goods.


  • •1,800°F working temperature
  • •Grommets allow easy hanging in vertical applications
  • •Pliable material can easily wrap around complex curves
  • •Offers protection from heavy sparks, slag, and molten spatter
  • •Ideal for use as a heat shield, furnace blanket, extreme welding applications, and other thermal barrier needs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.