Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 ft L., 150 ft W., 300° F Withstand Temp.

  • Mfr # 36148

  • Zoro # G8366751


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Width
150 ft
Thickness
0.02 in
Withstand Temp.
300° F
Standards
ANSI/FM 4950, ANSI 4950
Nominal Length (ft.)
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36148
Zoro #
G8366751
UPC #
626053605599
Country of Origin
China

Dimensions

Width
150 ft
Thickness
0.02 in
Length
3 ft
Nominal Length (ft.)
3 ft

Details

Withstand Temp.
300° F
Standards
ANSI/FM 4950, ANSI 4950

Description

Roll Good,Poly Coat Fiberglass,38"x50yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.