Shop WILSON
See all product information
Create Account
Acrylic Coated Fiberglass, 10 ft L., 10 W., 10 H., 23 oz, 300° F Withstand Temp., Yellow
Mfr # 36162
Zoro # G7734836
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Protective Material
Acrylic Coated Fiberglass
Thickness
0.034 in
Withstand Temp.
300° F
Material Weight
23 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36162
- Zoro #
- G7734836
- UPC #
- 626053610371
- Country of Origin
- China
Dimensions
- Width
- 10
- Height
- 10
- Thickness
- 0.034 in
- Length
- 10 ft
- Nominal Length (ft.)
- 10 ft
Details
- Color
- Yellow
- Protective Material
- Acrylic Coated Fiberglass
- Withstand Temp.
- 300° F
- Material Weight
- 23 oz
- Standards
- ANSI/FM 4950, ANSI 4950
- Material
- Acrylic Coated Fiberglass
- Application
- Welding Protection
- Weight
- 23 oz
- For Use With
- Welding
Description
This fiberglass welding blanket is acrylic coated for enhanced abrasion and tear resistance. Measures 5 Ft. wide x 150 Ft. high x 0.034 In. thick; Weighs 23 Oz. per square yard. Blanket includes grommets that allow easy hanging in vertical applications; Prevents sparks from escaping from a confined area. Features a 300°F working temperature ideal for light to moderate exposure resulting from chipping, grinding, heat treating, sand blasting, and light horizontal welding. All blankets meet or exceed ANSI/FM 4960, California Fire Marshall standards, and NFPA 701 requirements for flame resistance. Established in 1933, Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety has set the standard. Whether the need is for welding protection in a steel fabrication environment, head protection on a construction site, or hearing protection at an airport, Jackson Safety provides the widest range of safety choices to meet the needs of every job and every worker.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.