Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antenna, Center Load, 49inH

  • Mfr # 305495SE

  • Zoro # G0158000


product price: $70.15
/ea

Key Features

Includes
10 in Shaft
Type
Center Load
Finish
Stainless Steel
Bandwidth (MHz)
440 MHz
Frequency (MHz)
26 to 30 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305495SE
Zoro #
G0158000
UPC #
020126909261
Country of Origin
China

Dimensions

Bandwidth (MHz)
440 MHz
Overall Length (In.)
60 in
Base Dia. (In.)
3/8 in
Thread Size (In.)
3/8
Antenna Diameter (In.)
3/8 in
Antenna Length (In.)
49 in
Bandwidth
440 MHz
Base Diameter
3/8 in
Antenna Diameter
3/8 in
Thread Size
3/8 in
Overall Length
60 in
Antenna Length
49 in
Length
60 in
Overall Height
49 in
Height
49 in

Details

Item
Antenna
Includes
10 in Shaft
Type
Center Load
Finish
Stainless Steel
Frequency (MHz)
26 to 30 MHz
Frequency Range (Hz)
26 to 30 Hz
Power Rating (Watts)
3,500 W
Number of Bands
1
For Use With
CB Radio
Application
CB Communication
Material
Plastic, Stainless Steel
Power Rating
3,500 W
Mounting Style
Bracket
Frequency Range
26 to 30 MHz
Color
Black, Clear
Compatible Radio Brand
Cobra, President, RoadKing, Uniden
Band Type
CB
Compatible Radio Type
Vehicle-Mounted
Compatible Radio Manufacturer Model Number
19 DX IV, ACFD520, ACUS600, ADAMS, ANDYII, Bearcat 880, BILLII, JOHNNYIII, JOHNSONII, LINCOLNII, MCKINLEY, PC78LTX, PRO510XL, PRO520XL, RANDYII, RICHARD, RKCBBT, RKCBCLASSIC, RONALD, TAYLOR, WALKERIII
Compatible Radio Grainger Model Number
20V771, 20V772, 33UG07, 52YF42, 53JW87, 53JW88, 800MM4
Antenna Type
Whip
Minimum Frequency
26 MHz
Maximum Frequency
30 MHz

Description

Antenna, Compatible Radio Brand Cobra, President, RoadKing, Uniden, Compatible Radio Series Not Applicable, Compatible Radio Manufacturer Model Number 19 DX IV, ACFD520, ACUS600, ADAMS, ANDYII, Bearcat 880, BILLII, JOHNNYIII, JOHNSONII, LINCOLNII, MCKINLEY, PC78LTX, PRO510XL, PRO520XL, RANDYII, RICHARD, RKCBBT, RKCBCLASSIC, RONALD, TAYLOR, WALKERIII, Band Type CB, Minimum Frequency 26 MHz, Maximum Frequency 30 MHz, Antenna Type Whip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.