Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antenna, Flexible, 48inH

  • Mfr # 305-4FD

  • Zoro # G0157985


product price: $35.85
/ea

Key Features

Type
Flexible
Finish
Silver Plated
Bandwidth (MHz)
440 MHz
Frequency (MHz)
26 to 30 MHz
Frequency Range (Hz)
26.9 to 27.4 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
305-4FD
Zoro #
G0157985
UPC #
020126305605
Country of Origin
China

Dimensions

Bandwidth (MHz)
440 MHz
Overall Length (In.)
48 in
Base Dia. (In.)
3/8 in
Thread Size (In.)
3/8
Antenna Length (In.)
48 in
Antenna Diameter (In.)
3/8 in
Bandwidth
440 MHz
Overall Length
48 in
Antenna Diameter
1/4 in
Base Diameter
3/8 in
Antenna Length
48 in
Thread Size
3/8 in
Length
48 in
Overall Height
48 in
Height
48 in

Details

Item
Antenna
Type
Flexible
Finish
Silver Plated
Frequency (MHz)
26 to 30 MHz
Frequency Range (Hz)
26.9 to 27.4 Hz
Power Rating (Watts)
200 W
Number of Bands
2
Application
CB Communication
Material
Fiberglass
For Use With
CB Radio
Power Rating
200 W
Mounting Style
Bracket
Frequency Range
26 to 30 MHz
Color
Gray
Compatible Radio Type
Vehicle-Mounted
Antenna Type
Whip
Maximum Frequency
30 MHz
Compatible Radio Brand
Cobra, President, RoadKing, Uniden
Compatible Radio Grainger Model Number
20V771, 20V772, 33UG07, 52YF42, 53JW87, 53JW88, 800MM4
Minimum Frequency
26 MHz
Compatible Radio Manufacturer Model Number
19 DX IV, ACFD520, ACUS600, ADAMS, ANDYII, Bearcat 880, BILLII, JOHNNYIII, JOHNSONII, LINCOLNII, MCKINLEY, PC78LTX, PRO510XL, PRO520XL, RANDYII, RICHARD, RKCBBT, RKCBCLASSIC, RONALD, TAYLOR, WALKERIII
Band Type
CB

Description

Antenna, Compatible Radio Brand Cobra, President, RoadKing, Uniden, Compatible Radio Series Not Applicable, Compatible Radio Manufacturer Model Number 19 DX IV, ACFD520, ACUS600, ADAMS, ANDYII, Bearcat 880, BILLII, JOHNNYIII, JOHNSONII, LINCOLNII, MCKINLEY, PC78LTX, PRO510XL, PRO520XL, RANDYII, RICHARD, RKCBBT, RKCBCLASSIC, RONALD, TAYLOR, WALKERIII, Band Type CB, Minimum Frequency 26 MHz, Maximum Frequency 30 MHz, Antenna Type Whip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.