Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coax Cable, Single-Phase, 18 ft.

  • Mfr # 305-830

  • Zoro # G0157958


product price: $32.15
/ea

Key Features

Features
Stranded
Type
Single-Phase
Cable Type
RG8X
Finish
PVC Jacket
Cable Length (Ft.)
18 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
305-830
Zoro #
G0157958
UPC #
020126810307
Country of Origin
China

Dimensions

Cable Length (Ft.)
18 ft
Cable Length
18 ft

Details

Item
Coax Cable
Features
Stranded
Type
Single-Phase
Cable Type
RG8X
Finish
PVC Jacket
For Use With
CB Radio
Material
Cable
Jacket Material
Vinyl
Conductor Material
Tinned Copper
Input Connector Type
PL259
Output Connector Type
FME, PL259
Jacket Color
Silver

Description

Coax Cable, Cable Type RG8X, Cable Length 18 ft, Silver, FME, PL259, PL259, Vinyl, Tinned Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.