Grounded Mirror Mount, Cascadia Mount,
Mfr # 305500
Zoro # G0157915
product price: $26.59
/eaKey Features
Type
Cascadia Mount
Includes
Mounting Bolts
Material
Stainless Steel (Hardware)
Mount Style
Bird Perch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
305500
Zoro #
G0157915
UPC #
020126909230
Country of Origin
China
Details
Item
Grounded Mirror Mount
Type
Cascadia Mount
Includes
Mounting Bolts
Material
Stainless Steel (Hardware)
Mount Style
Bird Perch
Description
Grounded Mirror Mount, Mount Style Bird Perch, Mounting Location Mirror Bar, Mounting Type Bracket and Bolts, Material Stainless Steel (Hardware), Includes Mounting Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.