Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Adapter, Portable, Capacity 12V

  • Mfr # 30512VPP

  • Zoro # G0231563


product price: $13.59
/ea

Key Features

Type
Portable
Capacity
12V
Watts
150
Size
7 1/8 in W x 3 1/2 in D x 1 1/8 in H
Used For
12V Products
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30512VPP
Zoro #
G0231563
UPC #
020126909339
Country of Origin
China

Dimensions

Size
7 1/8 in W x 3 1/2 in D x 1 1/8 in H
Overall Depth
3 1/2 in
Overall Height
1 1/8 in
Overall Width
7 1/8 in

Details

Item
Power Adapter
Type
Portable
Capacity
12V
Watts
150
Used For
12V Products
Voltage (DC)
12 V DC
Amp Hours
3 Ah
Features
Positive and Negative Push Ports for Easy Installation
Product Type
Power Adapter
Number of Connections
1
Ports
0
Current
10 A
Color
Black
Voltage
12V DC
Operating Voltage
12V DC

Description

Power Adapter, Product Type Power Adapter, Number of Connections 1, Cord Length Not Applicable, Color Black, Ports 0, Compatible Devices 12V Devices, Current 10 A, Features Positive and Negative Push Ports for Easy Installation, Operating Voltage 12V DC, Overall Depth 3 1/2 in, Overall Height 1 1/8 in, Overall Width 7 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.