Zoro Homepage

Power Adapter, Portable, Capacity 12V

  • Mfr # 305POWERCUP

  • Zoro # G8094637


product price: $19.89
/ea

Key Features

Color
Black, Yellow
Features
Blue LED Power Indicator
Includes
Phone Holder, Power Cord
Cord Length
6 in
Type
Portable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305POWERCUP
Zoro #
G8094637
UPC #
020126909377
Country of Origin
China

Dimensions

Cord Length
6 in
Overall Height
4 1/2 in
Overall Width
3 in
Size
3 in W x 3 1/2 in D x 4 1/2 in H
Overall Depth
3 1/2 in

Details

Item
Power Adapter
Color
Black, Yellow
Features
Blue LED Power Indicator
Includes
Phone Holder, Power Cord
Type
Portable
Voltage
12V DC
Used For
12V Products
Capacity
12V
Amp Hours
5 Ah
Voltage (DC)
12 V DC
Ports
12V Auxiliary Port, USB
Product Type
Power Splitter and Charger
Number of Connections
4
Operating Voltage
12V DC

Description

Power Adapter, Product Type Power Splitter and Charger, Number of Connections 4, Cord Length 6 in, Color Black, Yellow, Ports 12V Auxiliary Port, USB, Includes Phone Holder, Power Cord, For Use With Devices 12V Devices, Features Blue LED Power Indicator, Operating Voltage 12V DC, Overall Depth 3 1/2 in, Overall Height 4 1/2 in, Overall Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.