Zoro Homepage

Power Cord, CB, 6 ft.

  • Mfr # 3053CBPP

  • Zoro # G0157921


product price: $16.35
/ea

Key Features

Type
CB
Cable Type
CB Cord
Finish
PVC Jacket
Cable Length (Ft.)
6 ft
Antenna Length (In.)
8 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3053CBPP
Zoro #
G0157921
UPC #
020126909308
Country of Origin
China

Dimensions

Cable Length (Ft.)
6 ft
Antenna Length (In.)
8 7/8 in
Cable Thickness
0.064 in
Cable Length
6 ft

Details

Item
Power Cord
Type
CB
Cable Type
CB Cord
Finish
PVC Jacket
For Use With
CB Radio
Material
Plastic
Jacket Color
Black; Red
Input Connector Type
Cigarette Lighter Adapter
Output Connector Type
3-Pin
Jacket Material
PVC
Conductor Material
Copper

Description

Power Cord, Cable Type CB Cord, Cable Length 6 ft, Black; Red, 3-Pin, Cigarette Lighter Adapter, PVC, 0.064 in, Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.