Zoro Homepage
This item is Discontinued.
Wilson Antennas Power Outlet, 2 USB Ports, 3.4A Out, 12V 30512V2USB

Power Outlet, 2 USB Ports, 3.4A Out, 12V (Discontinued)

  • Mfr # 30512V2USB
  • Zoro # G1765169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30512V2USB
Zoro #
G1765169
UPC #
052303406997
Country of Origin
China

Dimensions

Size
3-1/2 in W x 2 in D x 1-3/4 in H

Details

Item
Power Outlet,2 USB Ports,3.4A Out,12V
Includes
Mounting hardware
Type
Portable
Used For
12V Products
Capacity
12V
Amp Hours
10
Voltage (DC)
12

Description

Power Outlet,2 USB Ports,3.4A Out,12V

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.