Zoro Homepage
This item is Discontinued.
Wilson Case Black Protective Case, 32"L x 22"W x 22"D TP8-FL05-HDCWB

Black Protective Case, 32"L x 22"W x 22"D (Discontinued)

  • Mfr # TP8-FL05-HDCWB
  • Zoro # G1150751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP8-FL05-HDCWB
Zoro #
G1150751
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Depth
22 in
Overall Length
32 in
Overall Width
22 in
Inside Depth
20 in
Inside Length
30 in
Lid Depth
3 3/8 in
Inside Width
20 in
Bottom Depth
16 5/8 in

Details

Color
Black
Includes
(4) Casters, 1/2 in Foam Lined Interior
Material
Plastic
Features
(2) Recessed Handles, 3.5 in Casters with Brake, Hinged Lid with Trunk Stay, Padlock Secure Latch, Recessed Butterfly Twist Latch
Finish
Unfinished
Includes Foam
Yes
Number of Wheels
4
Water and Air Tight O-Ring
No
Handle Style
Recessed
Load Capacity
90 lb
Item
Protective Case
Mfr. Series
TravelPak8
Max. Temp. Rating
150 Degrees F
Foam Material
Polyurethane
Number of Latches
2
Foam Style
Flat
Case Type
Rolling Case
Standards
ATA 300
Number of Padlock Holes
1
Weight
28 lb
Min. Temp. Rating
-10 Degrees F
Latch
Butterfly, Padlock
ESD Conductive
No
Volume Capacity
6.9 cu ft
Handle Style - Protective Cases
Recessed
Wheel Type
Swivel
Number of Compartments
0
Electrostatic Discharge
No
Mobility
Mobile
Minimum Operating Temperature
-10 Degrees F
Closure Type
Recessed
Maximum Operating Temperature
150 Degrees F
Series
TravelPak8
Caster Type
(4) Swivel
Foam Design
Flat
Weight Capacity
90 lb
Includes Foam Insert
Yes

Description

Protective Case, Bottom Depth 16 5/8 in, Closure Type Recessed, Color Black, Electrostatic Discharge No, Foam Design Flat, Handle Style Recessed, Includes Foam Insert Yes, Inside Depth 20 in, Inside Length 30 in, Inside Width 20 in, Lid Depth 3 3/8 in, Material Plastic, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Latches 2, Number of Wheels 4, Overall Depth 22 in, Overall Length 32 in, Overall Width 22 in, Weight Capacity 90 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.