Wilson Antennas 305818FME 18 ft. Co Phase Cable with FME

  • Mfr # 305818FME

  • Zoro # G304050838


product price:  $83.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305818FME
Zoro #
G304050838
UPC #
20126909315
Country of Origin
China

Details

Item
Wire Connector

Description

Features
  • FME and Connector for Easy Installation
  • High Quality Super Low Loss Mini 8 Cable
  • Tinned Copper Stranded Center Conductor with Clear Cover
  • 97% Tinned Copper Shield for Low Loss of Performance and Attenuation
  • Weatherproof Vinyl Boots to Protect Connections
  • Plug to Plug with Connectors
  • True 75 Ohm Impedance for Superior Dual Antenna System Performance
  • Allows hookup of Two twin CB or Amateur Radio antennas to 1 transceiver
Specifications
  • Size: 18 ft.
  • Weight: 1.42 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.