Zoro Homepage
This item is Discontinued.
Wilson Jones 2" D-Ring View Binder, Heavy Duty, Black W385-44BPP

2" D-Ring View Binder, Heavy Duty, Black (Discontinued)

  • Mfr # W385-44BPP
  • Zoro # G5260431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W385-44BPP
Zoro #
G5260431
UPC #
078910385401
Country of Origin
United States

Dimensions

Size
11 x 8.5

Details

Color
Black
Number of Rings
3
Material
Polypropylene
Item
Heavy Duty D-Ring View Binder,2",Black
Weight
1.18 lbs

Description

Item Heavy Duty D-Ring View Binder,2 In.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.