Zoro Homepage
This item is Discontinued.
Wilson Jones 3" Large Hanging Post Binder, Blue W365-49BL

3" Large Hanging Post Binder, Blue (Discontinued)

  • Mfr # W365-49BL
  • Zoro # G4254717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W365-49BL
Zoro #
G4254717
UPC #
078910365052
Country of Origin
United States

Dimensions

Size
11 x 8.5

Details

Color
Blue
Material
Vinyl
Item
Large Hanging Post Binder,3" Cap,Blue
Weight
1.89 lbs

Description

Item Large Hanging Post Binder,3 In. Cap,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.