Zoro Homepage
This item is Discontinued.
Wilson Jones 4" D-Ring Binder 8-1/2 x 11", Black W384-54BPP

4" D-Ring Binder 8-1/2 x 11", Black (Discontinued)

  • Mfr # W384-54BPP
  • Zoro # G7487579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W384-54BPP
Zoro #
G7487579
UPC #
078910384213
Country of Origin
United States

Dimensions

Size
11 x 8.5

Details

Color
Black
Number of Rings
3
Material
Polypropylene
Item
Binder,D-Ring,11x8.5,4",Black
Weight
1.56 lbs

Description

Item Binder,D-Ring,11x8.5,4 In.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.