Zoro Homepage
This item is Discontinued.
Zoro Select 5" Basic Binder, White W386-50WPP

5" Basic Binder, White (Discontinued)

  • Mfr # W386-50WPP
  • Zoro # G2408682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W386-50WPP
Zoro #
G2408682
UPC #
078910386507
Country of Origin
United States

Dimensions

Sheet Size
8-1/2" x 11"
Ring Size - Binders
5 in
Ring Size
5 in
Sheet Size - Binders
8-1/2 in x 11 in
For Document Width
8 1/2 in
For Document Length
11 in

Details

Color
White
Number of Rings
3
Material
Polypropylene
Number of Pockets
2
Basic Material - Binders
Plastic
Binders -Item
3-Ring Binder
Sheet Capacity
900
Item
Ring Binder
Sheet Capacity - Binders
900
Includes
2 Opaque Interior Pockets and Locking D-Rings, Customizable Covers and Spine
Green Environmental Attribute
Does Not Contain PVC
Features - Binders
(2) Interior Pockets, Rings Mounted on Back Cover
Ring Type - Binders
D-Ring
Specific Material
Polypropylene
Cover Type
Clear Sleeve
Color Family - Binders
White
Ring Type
D-Ring

Description

Color Family - Binders White, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 5 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 900, Features - Binders (2) Interior Pockets, Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color White, Number of Rings 3, Includes 2 Opaque Interior Pockets and Locking D-Rings, Customizable Covers and Spine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.