Zoro Homepage

BOOK, MIN 11X8.5 RD

  • Mfr # 39611

  • Zoro # G410833929


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Sheet Size
8 1/2in Width x 11in Length
Sheet Capacity
125
Color
Red
Sheet Standard
Letter
Number of Fasteners
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39611
Zoro #
G410833929
UPC #
78910396117
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 11in Length

Details

Item
Post Binder
Sheet Capacity
125
Color
Red
Sheet Standard
Letter
Number of Fasteners
3
Binder Capacity
8 1/4in
Fastener Type
Post

Description

Professional minute-book binder protects confidential information and keeps your records organized. Section sewing keeps pages bound tight and helps book lie flat when open. Extremely durable with a hand-bound, gold-tooled imitation-leather cover and spine. Short-pull rod locking mechanism opens front and back covers for easy editing. Designed for use with 28 lb. acid-free, prepunched, peerless ledger paper. Holds up to 250 sheets. Binder Type: Post; Binder Style: Non-View; Binder Size Capacity: 2in; Binder Sheet Capacity: 250.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.