Round Ring 368 Basic Binder, 3 Rings, 1" Capacity, 11 x 8.5, Black (Discontinued)
- Mfr # WLJ36814NB
- Zoro # G700001298
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WLJ36814NB
Zoro #
G700001298
UPC #
78910368152
Country of Origin
United States
Dimensions
Size
11 x 8.5
Details
Color
Black
Number of Rings
3
Material
Polypropylene
Holding Capacity
1"
Standards
EPA/CPG Compliant
Weight
0.668 lbs
Description
Traditional three-ring binder with round rings makes it easy to keep loose papers neat and together. Two opaque interior pockets hold unpunched sheets. Durable polypropylene construction ensures long-lasting performance and is superior to vinyl in many ways.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.