
Time Book, Week Ending 36Page, 6.75x4.13"
Mfr # WS802A
Zoro # G7487475
product price: $14.29
/eaKey Features
Color
White
Type
Undated
Material
Pressboard
Product Type
Time Book,Week Ending 36Page,6.75x4.13"
Features
Durable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS802A
Zoro #
G7487475
UPC #
078910578025
Country of Origin
China
Dimensions
Size
6.75 x 4.06
Form Size
13.5 x 4.13
Details
Item
Time Book,Week Ending 36Page,6.75x4.13"
Color
White
Type
Undated
Material
Pressboard
Product Type
Time Book,Week Ending 36Page,6.75x4.13"
Features
Durable
Weight
0.133 lbs
Copy Types
One-Part (No Copies)
Number of Entry Lines
23
Format Indicator
Book
Form Binding
Stapled
Print and Ruling Color
Black
Forms per Pad/Book
36
Form Quantity
36
Principal Heading
Time; Week Ending
Forms Per Page
1
Form Type
Employee Attendance/Status/Time
Description
Time Book,Week Ending 36Page,6.75x4.13 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.