Welding Blanket, Carbon Fiber Felt, 8 ft L., 6 ft W., 16 oz/sq yd, 1800° F Withstand Temp., Black

  • Mfr # 36313

  • Zoro # G8366885


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Protective Material
Carbon Fiber Felt
Width
6 ft
Thickness
0.125 in
Withstand Temp.
1800° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36313
Zoro #
G8366885
UPC #
626053605858
Country of Origin
China

Dimensions

Width
6 ft
Thickness
0.125 in
Nominal Length (ft.)
6 ft
Length
8 ft

Details

Item
Welding Blanket
Color
Black
Protective Material
Carbon Fiber Felt
Withstand Temp.
1800° F
Material Weight
16 oz/sq yd
Standards
ANSI/FM 4950, ANSI 4950
Material
Carbon Fiber Felt

Description

Welding Blanket,Carbn Acrylic Felt,6x8ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.