Shop WILSON
See all product information
Create Account
Welding Blanket, Silica Cloth Fiberglass, 6 ft L., 6 ft W., 18 oz/sq yd, 1800° F Withstand Temp.
Mfr # 36291
Zoro # G8367025
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Color
Tan
Protective Material
Silica Cloth Fiberglass
Width
6 ft
Thickness
0.04 in
Withstand Temp.
1800° F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36291
- Zoro #
- G8367025
- UPC #
- 626053605773
- Country of Origin
- China
Dimensions
- Width
- 6 ft
- Thickness
- 0.04 in
- Nominal Length (ft.)
- 6 ft
- Length
- 6 ft
Details
- Item
- Welding Blanket
- Color
- Tan
- Protective Material
- Silica Cloth Fiberglass
- Withstand Temp.
- 1800° F
- Material Weight
- 18 oz/sq yd
- Standards
- ANSI/FM 4950, ANSI 4950
- Material
- Silica Cloth Fiberglass
Description
Welding Blanket,Uncoated Silica,6x6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.