Welding Blanket, Silicone Coated Fiberglass, 10 ft L., 10 ft W., 32 oz/sq yd, Red

  • Mfr # 37592

  • Zoro # G8366578


product price:  $377.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Protective Material
Silicone Coated Fiberglass
Width
10 ft
Thickness
0.04 in
Withstand Temp.
500° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37592
Zoro #
G8366578
UPC #
626053606015
Country of Origin
China

Dimensions

Width
10 ft
Thickness
0.04 in
Length
10 ft
Nominal Length (ft.)
10 ft

Details

Item
Welding Blanket
Color
Red
Protective Material
Silicone Coated Fiberglass
Withstand Temp.
500° F
Material Weight
32 oz/sq yd
Standards
ANSI/FM 4950|ANSI 4950
Material
Silicone Coated Fiberglass

Description

Jackson® Safety Wilson® Silicone Coated Fiberglass Welding Blankets are used to protect equipment and personnel near hazardous operations such as welding, flame-cutting, and grinding. These fabrics can be used as blankets, hanging curtains, or are available in bulk rolls.


  • •500°F working temperature
  • •Resistant to oil and water
  • •Durable and abrasion-resistant
  • •Grommets allow easy hanging in vertical applications
  • •Ideal for pipe and weld wrapping, low cooling/tempering, heat containment, personnel heat protection, machine covers, and more

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.